Free Shipping : For every order of $350 or more with the promo code : FREESHIP

LED WORK LAMP 4-3/8" X 4-7/8 X 1-7/8 DEEP

812.450400 - UNSPSC 25172901
SQUARE LED FLOOD LIGHT SQUARE LED FLOOD LIGHT
SQUARE LED FLOOD LIGHT

Delivery

In stock delivery from our warehouses.
0 Review(s)

Work lamp with high output LEDs

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.

2 pieces in stock at Mississauga, ON as of 10:55 AM. Directions. Call: (289) 562-1077

  • In-store pickup - FREE
  • Curbside pickup - FREE
  • Same-day local delivery

Product Details

Attribute Value
Length 4-3/8 in
Width 4-7/8 in
Height 1-7/8 in
Mounting Stud Size 5/16 in
Function Off-road work lamp
Number of Diodes 8
Amp Draw 0.8 Amp
EAN 4045989780754

Features

High light output with 8 high output LED diodes
Low amp draw
Emits clear white light, with an optimum working distance up to 400 ft
Stylish compact aluminum housing with black powder coating, polycarbonate lens and stainless steel adjustable mounting hardware
Epoxy encapsulated circuit board.
9V - 36V applications
840 Lumens/5600 CP

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.